1.6 cu. ft. 1000 W Over-the-Range Microwave in Black
Spacemaker® 1.6 cu. ft. 1000 W Over-the-Range Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convenience cooking controls
- Auto and time defrost
- Turntable on/off control
- Features 2-speed, 300 CFM venting system
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 15-1/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-1/2 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/240V
- Watts:
- 1000 W
- Width:
- 29-7/8 in