This product requires certification to purchase.

23-7/8 in. 3.6 cu. ft. Electric Dryer in White on White

You last purchased this on
 
GE®

Spacemaker® 23-7/8 in. 3.6 cu. ft. Electric Dryer in White on White

Brand image
You last purchased this on
 
GE®

Spacemaker® 23-7/8 in. 3.6 cu. ft. Electric Dryer in White on White

  • Fast #
  • Part #GDSKS333ECWW
  • Item #1880112
  • Manufacturer Part #DSKS333ECWW
3.8 out of 5 Customer Rating
23-7/8 in. 3.6 cu. ft. Electric Dryer

X Points
$819.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dura Drum® interior provides long-lasting dependability
  • Three heat selections
  • Quiet-by-Design™
  • Three dry cycles
  • Capacity: 3.6 cu ft
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
3.6 cu ft
Collection:
Spacemaker®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-1/2 in
Energy Star Compliant:
No
Height:
33-1/4 in
Number of Cycles:
3
Number of Settings:
3
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
87 lb
Width:
23-22/25 in



Customers Also Bought
1–6 of 18 items
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
Part #GGNW128SSMWW
Item #7387366
4.7 out of 5 Customer Rating
Requires Certification
Part #GDSKS433EBWW
Item #1879922
5 out of 5 Customer Rating
Requires Certification
Part #R97049010
Item #7221324
3.8 out of 5 Customer Rating
Requires Certification
Part #GGTX22EASKWW
Item #7055378
5 out of 5 Customer Rating
Requires Certification
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GDSKP333ECWW
Item #1879915
4.7 out of 5 Customer Rating
Requires Certification
Part #GDSKS433EBWW
Item #1879922
5 out of 5 Customer Rating
Requires Certification
Part #GGUD27ESSMWW
Item #7387280
5 out of 5 Customer Rating
Requires Certification
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Part #GGUD24ESSMWW
Item #7387169
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing