24-1/2 in. Stack Rack in White
Spacemaker® 24-1/2 in. Stack Rack in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with portable or stationary washers and dryers
- Rack allows dryer to be stacked above washer
Specifications
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-1/2 in
- Height:
- 46 in
- Product Type:
- Stack Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 24-1/2 in