This product requires certification to purchase.

1.0 cf Countertop Microwave in Stainless Steel

You last purchased this on
 
GE®

Spacemaker II® 1.0 cf Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GPEM31SMSS
  • Item #3347905
  • Manufacturer Part #PEM31SMSS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Spacemaker II® 1.0 cf Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GPEM31SMSS
  • Item #3347905
  • Manufacturer Part #PEM31SMSS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sensor cooking controls automatically adjust the time and power for exceptional cooking results
  • Auto and time defrost - simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Turntable on/off is ideal for even cooking results or for accommodating oversized dishes that may not be able to fully rotate
  • Optional built-in trim kit can be used to achieve a custom appearance and built-in convenience with a sleek, matching trim kit
  • Optional hanging kit gives the option to install under a cabinet to free up valuable counter space
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
1 cu ft
Collection:
Spacemaker II®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
12-9/32 in
Height:
11-3/16 in
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
800 W
Width:
24-13/25 in