Trim Kit in Blacks
Trim Kit in Blacks
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cooktop trim kit
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 30-3/4 in
- NSF Certified:
- No
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 21-3/8 in