15A 1.4 cf 1/3 hp Built-in Compactor in Black
Universal 15A 1.4 cf 1/3 hp Built-in Compactor in Black
Product Details
Product Details
Specifications
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Compactor Type:
- Built-in
- Depth:
- 24 in
- Height:
- 35 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Weight:
- 129 lb
- Width:
- 14-7/8 in