This product requires certification to purchase.

12,000 BTU - PTAC - Electric Heat - 208/230V

This product has been replaced by

ZONELINE ELECTIC HEAT 208/230V 12000 BTU CORROSION R454B
GE® ZONELINE ELECTIC HEAT 208/230V 12000 BTU CORROSION R454B
Manufacturer Part #AZES12DCXXA
You last purchased this on
 
GE®

Zoneline® 12,000 BTU - PTAC - Electric Heat - 208/230V

  • Fast #
  • Part #GAZ45E12DAB
  • Item #7055328
  • Manufacturer Part #AZ45E12DAB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ZONELINE ELECTIC HEAT 208/230V 12000 BTU CORROSION R454B
GE® ZONELINE ELECTIC HEAT 208/230V 12000 BTU CORROSION R454B
Manufacturer Part #AZES12DCXXA
GE®

Zoneline® 12,000 BTU - PTAC - Electric Heat - 208/230V

  • Fast #
  • Part #GAZ45E12DAB
  • Item #7055328
  • Manufacturer Part #AZ45E12DAB
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Cooling capacity - 11,900/11,800 btu
  • Quiet operation - baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
  • Heat & freeze sentinels - keeps the room from over heating or freezing
  • Electronic temperature limiting - prevents expensive over-cooling or over heating of the room
  • Electronic touch controls with LED display
  • R-410A refrigerant
  • SMC base pan
  • Fresh air vent cfm (fully open high fan) - 42
  • Indoor fan cfm (high/low) - 449/270
  • Requires Certification

Specifications

AMP:
29.5, 4.7, 5
BTU Cooling Rating:
11600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Zoneline®
Dehumidification:
3.5
Depth:
20-13/16 in
EER:
11.8
Energy Star Compliant:
No
Height:
16 in
MBH:
11.9
Max CFM:
449 cfm
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1 Ton
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Watts:
990 W
Weight:
110 lb
Width:
42 in