15,000 BTU - PTAC - Electric Heat - 208/230V
This product has been replaced by
Manufacturer Part #AZES15DCXXA
Zoneline® 15,000 BTU - PTAC - Electric Heat - 208/230V
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Cooling capacity - 14,900/14,800 btu
- Energy efficiency - 10.5/10.5 EER
- Dehumidification - 4.6 pints/hour
- Quiet operation - baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
- Heat & freeze sentinels - keeps the room from overheating or freezing
- Electronic temperature limiting - prevents expensive over-cooling or over-heating of the room
- Electronic touch controls with LED display
- R-410A refrigerant
- SMC base pan
Specifications
- AMP:
- 31.5, 6.4, 6.8
- BTU Cooling Rating:
- 14900 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Dehumidification:
- 4.6
- Depth:
- 20-13/16 in
- EER:
- 10.5
- Energy Star Compliant:
- No
- Height:
- 16 in
- MBH:
- 14.9
- Max CFM:
- 449 cfm
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 1415 W
- Weight:
- 110 lb
- Width:
- 42 in