This product requires certification to purchase.

7,000 BTU - PTAC - Heat Pump - 208/230V

This product has been replaced by

ZONELINE HEAT PUMP 208/230V 7000 BTU CORROSION R454B
GE® ZONELINE HEAT PUMP 208/230V 7000 BTU CORROSION R454B
Manufacturer Part #AZHS07DCXXA
You last purchased this on
 
GE®

Zoneline® 7,000 BTU - PTAC - Heat Pump - 208/230V

  • Fast #
  • Part #GAZ65H07DAB
  • Item #7055356
  • Manufacturer Part #AZ65H07DAB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

ZONELINE HEAT PUMP 208/230V 7000 BTU CORROSION R454B
GE® ZONELINE HEAT PUMP 208/230V 7000 BTU CORROSION R454B
Manufacturer Part #AZHS07DCXXA
GE®

Zoneline® 7,000 BTU - PTAC - Heat Pump - 208/230V

  • Fast #
  • Part #GAZ65H07DAB
  • Item #7055356
  • Manufacturer Part #AZ65H07DAB
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Cooling capacity - 7,100/6,900 btu
  • Energy efficiency - 13.0/13.0 EER
  • Fresh air vent cfm (fully open high fan) - 38
  • Quiet operation - baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
  • Heat & freeze sentinels - keeps the room from overheating or freezing
  • Boost heat option - provides supplemental resistance heat in heat pump mode
  • Electronic temperature limiting - prevents expensive over-cooling or over-heating of the room
  • Electronic touch controls with LED display
  • SMC base pan
  • Requires Certification

Specifications

AMP:
13.5, 2.1, 2.2, 2.5, 2.7
BTU Cooling Rating:
7100 Btu/h
BTU Heat Rating:
6200 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Zoneline®
Dehumidification:
1.7
Depth:
20-13/16 in
EER:
13
Height:
16 in
MBH:
7.1
Max CFM:
409 cfm
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
0.5 Ton
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Watts:
545 W
Weight:
110 lb
Width:
42 in