Heat Pump - PTAC - with ICR - 208/230V
This product has been replaced by
Manufacturer Part #AZHS07DRXXA
Zoneline® Heat Pump - PTAC - with ICR - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic touch controls with LED display
- Quiet operation - Baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
- SMC base pan and bulkhead - No rusting and helps block noise
- Internal condensate removal - Minimizes condensate draining from the unit during heat pump operation
- Heat & freeze sentinels - Keeps the room from overheating or freezing
- Boost heat option - Provides supplemental resistance heat in heat pump mode
- Electronic temperature limiting - Prevents expensive over-cooling or over-heating of the room
- R-410A refrigerant
Specifications
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 6200 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Collection:
- Zoneline®
- Dehumidification:
- 1.6
- Depth:
- 20-13/16 in
- Height:
- 16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Weight:
- 110 lb
- Width:
- 42 in