This product requires certification to purchase.

5-1/2 in. HDPE Connector for Right-Hand Horizontal Drain Connections

You last purchased this on
 
Geberit

5-1/2 in. HDPE Connector for Right-Hand Horizontal Drain Connections

Brand image
You last purchased this on
 
Geberit

5-1/2 in. HDPE Connector for Right-Hand Horizontal Drain Connections

  • Fast #
  • Part #G366914161
  • Item #3332271
  • Manufacturer Part #366.914.16.1
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Waste fitting for wall-hung toilets, 2x6 Installations
  • Connector with offset for RH horizontal drain connections (as viewed from sitting position)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connector
UL Listed:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing