This product requires certification to purchase.

Acoustic Insulation Set for Wall-Hung Toilet and Bidet in White

You last purchased this on
 
Geberit

Acoustic Insulation Set for Wall-Hung Toilet and Bidet in White

  • Fast #
  • Part #G156050001
  • Item #2180153
  • Manufacturer Part #156.050.00.1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Acoustic Insulation Set for Wall-Hung Toilet and Bidet in White

  • Fast #
  • Part #G156050001
  • Item #2180153
  • Manufacturer Part #156.050.00.1
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For wall-hung toilets and bidets
  • Includes 2 acoustic insulation sleeves and 2 washers
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Wall Hung Toilet and Bidet
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
High Density Polyethylene
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connecting Set
UL Listed:
No
WaterSense Labeled:
No