This product requires certification to purchase.

Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
Geberit

Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #G249801001
  • Item #4106898
  • Manufacturer Part #249.801.00.1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #G249801001
  • Item #4106898
  • Manufacturer Part #249.801.00.1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water supply hose for UP320/UP200/UP720 concealed cistern with front actuation
  • Imcludes braided hose, Angle stop, and escutcheon.
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Length:
13-39/100 in
Maximum Temperature:
140
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Toilet