This product requires certification to purchase.

Connector Set in Alpine White

You last purchased this on
 
Geberit

Connector Set in Alpine White

Brand image
You last purchased this on
 
Geberit

Connector Set in Alpine White

  • Fast #
  • Part #G152404111
  • Item #4106883
  • Manufacturer Part #152.404.11.1
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Alpine White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For connecting wall-hung toilets to Geberit in-wall systems
  • For wall-mounted wc
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connector
UL Listed:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com