This product requires certification to purchase.

In-Wall System for Wall-Hung Bidet in White

You last purchased this on
 
Geberit

Duofix In-Wall System for Wall-Hung Bidet in White

Brand image
You last purchased this on
 
Geberit

Duofix In-Wall System for Wall-Hung Bidet in White

  • Fast #
  • Part #G111520001
  • Item #3776107
  • Manufacturer Part #111.520.00.1
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires compatible wall-hung bidet bowl to complete installation.
  • Design freedom – choose a fixture from leading ceramic manufacturers; pair with matching wall-hung toilet fixtures
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Improved accessibility – adjustable fixture height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame, drainage elbow, mounting hardware
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Duofix
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Height:
44-1/16 in
Length:
47-1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Bidet
UL Listed:
No
WaterSense Labeled:
No
Width:
19-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing