This product requires certification to purchase.

Elbow for 111.335 and 111.902 Concealed Tanks

You last purchased this on
 
Geberit

Elbow for 111.335 and 111.902 Concealed Tanks

  • Fast #
  • Part #G367072181
  • Item #7827869
  • Manufacturer Part #367.072.18.1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Elbow for 111.335 and 111.902 Concealed Tanks

  • Fast #
  • Part #G367072181
  • Item #7827869
  • Manufacturer Part #367.072.18.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Piece: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast iron elbow 90 degrees
  • 3 in x 3 in x 2 in heel
  • For multi-story buildings and where code requires cast iron
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/8 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
Threaded
End Connections:
No Hub x No Hub x Threaded
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Length:
7-5/8 in
Material:
Metal, Cast Iron
Product Type:
Elbow
Size:
3 in x 3 in x 2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
4-3/8 in