Electronic Sensor for WC Flush Control
Electronic Sensor for WC Flush Control
Frequently Purchased Together
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Depth:
- 2-18/25 in
- Length:
- 5-49/50 in
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-19/32 in