19-3/4 in. 1.28 gpf Plastic Carrier Frame and Tank
Omega 19-3/4 in. 1.28 gpf Plastic Carrier Frame and Tank
Frequently Purchased Together
Product Details
Product Details
- Design freedom - choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
- Easy cleaning - clean the entire floor with a damp mop, no bending or kneeling
- Improved accessibility - requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
- Water savings - built-in dual-flush, 1.6 / 0.8 gpf or 1.28 / 0.8 gpf saves thousands of gallons every year
- Superior function - engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 1002, ANSI A117.1, ANSI Z124.4
- ASME:
- ASME A112.19.14, ASME A112.19.2, ASME A112.19.5, ASME A112.6.2, ASME 1002
- Adjustable:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.3
- Collection:
- Omega
- Depth:
- 5-9/16 in
- Flow Rate:
- 1.28 gpf
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc, Plastic, Stainless Steel
- Product Type:
- Carrier Frame, Tank
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in