This product requires certification to purchase.

Plastic Waste Fitting Outlet Bend

You last purchased this on
 
Geberit

Plastic Waste Fitting Outlet Bend

Brand image
You last purchased this on
 
Geberit

Plastic Waste Fitting Outlet Bend

  • Fast #
  • Part #G366061161
  • Item #3776145
  • Manufacturer Part #366.061.16.1
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Outlet Bend
UL Listed:
No
WaterSense Labeled:
No



Call for Pricing
Call for Pricing