Seal Kit
Seal Kit
Frequently Purchased Together
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Impuls380 Fill Valve
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Product Type:
- Seal Kit
- UL Listed:
- No
- WaterSense Labeled:
- No