49-3/4 in. Powder Coated Steel Concealed Toilet System with HDPE Tank
Sigma 49-3/4 in. Powder Coated Steel Concealed Toilet System with HDPE Tank
Frequently Purchased Together
Product Details
Product Details
- Requires compatible wall-hung toilet bowl to complete installation. See our Clean Design brochure for a list of compatible bowls.
- Design freedom – choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
- Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
- Improved accessibility – requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
- Water savings – built-in dual-flush, 1.6 / 0.8 GPF or 1.28 / 0.8 GPF saves thousands of gallons every year
- Superior function – engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
- Includes Geberit Duofix carrier frame with Sigma concealed tank, water supply stop, drainage elbow, fill and flush valves pre-installed; mounting hardware
- Pair with stylish Sigma series flush actuators or compatible flush buttons (order separately)
- See our Clean Design brochure or use the EPA WaterSense Product Search to find water saving EPA WaterSense combinations with Geberit
- For installation in wood or steel stud walls, minimum 5-1/2 in depth
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.19.5, ASME A112.19.14, ASME A112.6.2
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma flush plates
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Sigma
- Depth:
- 5-1/2 in
- Flow Rate:
- 1.28 gpf
- Installation Type:
- Wall Mount
- Length:
- 47-1/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316 SS, HDPE
- Maximum Temperature:
- 65
- Number of Handles:
- No Handle
- Product Type:
- Concealed Toilet System, HDPE Tank
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in