Dual Flush Valve
Sigma Dual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sigma
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- WaterSense Labeled:
- No