This product requires certification to purchase.

Wall Hung Toilet with Concealed Dual Flush Toilet Carrier System in White

You last purchased this on
 
Geberit

Sigma Wall Hung Toilet with Concealed Dual Flush Toilet Carrier System in White

  • Fast #
  • Part #G111798001
  • Item #7062845
  • Manufacturer Part #111.798.00.1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Sigma Wall Hung Toilet with Concealed Dual Flush Toilet Carrier System in White

  • Fast #
  • Part #G111798001
  • Item #7062845
  • Manufacturer Part #111.798.00.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires compatible wall-hung toilet bowl to complete installation. See our Clean Design brochure for a list of compatible bowls.
  • Design freedom – choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Improved accessibility – requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
  • Water savings – built-in dual-flush, 1.6 / 0.8 GPF or 1.28 / 0.8 GPF saves thousands of gallons every year
  • Superior function – engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
  • Includes Geberit Duofix carrier frame with Sigma concealed tank, water supply stop, drainage elbow, fill and flush valves pre-installed; mounting hardware
  • Pair with stylish Sigma series flush actuators or compatible flush buttons (order separately)
  • See our Clean Design brochure or use the EPA WaterSense Product Search to find water saving EPA WaterSense combinations with Geberit
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2, ASME A112.19.5, ASME A112.19.14, ASME A112.6.2
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Geberit Sigma flush plates
CSA Certified:
CSA B45.5, CSA B125.3, CSA B45.15
Collection:
Sigma
Depth:
3-1/2 in
Flow Rate:
1.6 gpf
Height:
55 in
Installation Type:
Wall Mount
Length:
47-1/4 in
Material:
Stainless Steel, Plastic
Material Type:
316 SS, HDPE
Maximum Temperature:
65
Number of Handles:
No Handle
Product Type:
Carrier Frame
UL Listed:
No
WaterSense Labeled:
Yes
Width:
19-3/4 in