9-7/10 in. Plastic Flush Plate in Brass Galvanized
Sigma01 9-7/10 in. Plastic Flush Plate in Brass Galvanized
Frequently Purchased Together
Product Details
Product Details
- Five color options, including new jet black and brass galvanized
- High-quality molded plastic and stainless steel models available
- Dual-flush built in
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Collection:
- Sigma01
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Galvanized
- Depth:
- 1/2 in
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-7/10 in
- Material:
- Plastic
- Product Type:
- Flush Plate