9-7/10 in. Die Cast Zinc Flush Plate in Matte White with Polished Chrome
Sigma10 9-7/10 in. Die Cast Zinc Flush Plate in Matte White with Polished Chrome
Product Details
Product Details
- Ten color options
- Water-saving stop-and-go flush built in (manual versions)
- Manual activation
- Matching urinal actuator available
- High-quality molded plastic and stainless steel models available
- Vandal-resistant option available
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Collection:
- Sigma10
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White/Polished Chrome
- Depth:
- 1/2 in
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-7/10 in
- Material:
- Die Cast Zinc, Glass, Plastic, Stainless Steel
- Product Type:
- Flush Plate