This product requires certification to purchase.

9-7/10 in. Plastic Dual Flush Actuator in Black Matte

You last purchased this on
 
Geberit

Sigma20 9-7/10 in. Plastic Dual Flush Actuator in Black Matte

Brand image
You last purchased this on
 
Geberit

Sigma20 9-7/10 in. Plastic Dual Flush Actuator in Black Matte

  • Fast #
  • Part #G115882161
  • Item #9168579
  • Manufacturer Part #115.882.16.1
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Matte Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to maintain appearance push after push
  • Moving parts are accessible behind actuator flush plate
  • Made of molded plastic or stainless steel and plated
  • Available in a variety of unique combinations of finish/color
  • Incorporates water saving possibilities when used with Geberit dual-flush tanks1.6 GPF (6 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8LPF) when used with Geberit single-flush tank
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Collection:
Sigma20
Color Finish Category:
Blacks
Color Finish Name:
Black Matte
Depth:
1/2 in
Flow Rate:
1.28 gpf/1.6 gpf
Height:
6-1/2 in
Material:
Plastic
Product Type:
Dual Flush Actuator
Width:
9-7/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing