9-7/10 in. Plastic Dual Flush Actuator in White Matte
Sigma20 9-7/10 in. Plastic Dual Flush Actuator in White Matte
Frequently Purchased Together
Product Details
Product Details
- Designed to maintain appearance push after push
- Moving parts are accessible behind actuator flush plate
- Made of molded plastic or stainless steel and plated
- Available in a variety of unique combinations of finish/color
- Incorporates water saving possibilities when used with Geberit dual-flush tanks1.6 GPF (6 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8LPF) when used with Geberit single-flush tank
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Collection:
- Sigma20
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Depth:
- 1/2 in
- Flow Rate:
- 1.28 gpf/1.6 gpf
- Height:
- 6-1/2 in
- Length:
- 9-7/10 in
- Material:
- Plastic
- Product Type:
- Dual Flush Actuator
- Width:
- 9-7/10 in