Dual Flush Actuator Flush Plate in Polished Brushed Nickel
Sigma20 Dual Flush Actuator Flush Plate in Polished Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable stainless steel surface
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Collection:
- Sigma20
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 19/32 in
- Handle Type:
- Button
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Number of Handles:
- No Handle
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in