Wall Mount Dual Flush Actuator Plate in Polished Chrome and Matte Chrome
Sigma20 Wall Mount Dual Flush Actuator Plate in Polished Chrome and Matte Chrome
Frequently Purchased Together
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Collection:
- Sigma20
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Matte Chrome
- Depth:
- 19/32 in
- Flow Rate:
- 1.6 gpm
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Product Type:
- Actuator Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in