This product requires certification to purchase.

9-7/10 in. Plastic Dual Flush Actuator in White Matte

You last purchased this on
 
Geberit

Sigma30 9-7/10 in. Plastic Dual Flush Actuator in White Matte

  • Fast #
  • Part #G115883111
  • Item #9168531
  • Manufacturer Part #115.883.11.1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Sigma30 9-7/10 in. Plastic Dual Flush Actuator in White Matte

  • Fast #
  • Part #G115883111
  • Item #9168531
  • Manufacturer Part #115.883.11.1
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to maintain appearance push after push
  • Moving parts are accessible behind actuator flush plate
  • Made of molded plastic, zinc die cast and plated
  • Available in a variety of unique combinations of finish/color
  • Incorporates water saving possibilities when used with Geberit dual-flush tanks1.6 GPF (6 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8 LPF) and 0.8 GPF (3 LPF) or1.28 GPF (4.8LPF) when used with Geberit single-flush tank
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Collection:
Sigma30
Color Finish Category:
Whites
Color Finish Name:
White Matte
Depth:
1/2 in
Flow Rate:
1.28 gpf/1.6 gpf
Height:
6-1/2 in
Material:
Plastic
Product Type:
Dual Flush Actuator
Width:
9-7/10 in