This product requires certification to purchase.

Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

You last purchased this on
 
Geberit

Sigma30 Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

  • Fast #
  • Part #G115883KJ1
  • Item #7174352
  • Manufacturer Part #115.883.KJ.1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

Sigma30 Wall Mount Dual Flush Actuator Plate in White and Polished Chrome

  • Fast #
  • Part #G115883KJ1
  • Item #7174352
  • Manufacturer Part #115.883.KJ.1
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 180
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
CSA Certified:
No
Collection:
Sigma30
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
Depth:
19/32 in
Flow Rate:
1.6 gpm
Handle Type:
Button
Installation Type:
Wall Mount
Length:
9-11/16 in
Material:
Plastic
Material Type:
ABS
Number of Handles:
No Handle
Product Type:
Actuator Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
6-7/16 in