Flush Plate in White
This product has been replaced by
Manufacturer Part #115.622.SI.1
Sigma70 Flush Plate in White
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Stylish glass surface
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank
- CSA Certified:
- No
- Collection:
- Sigma70
- Color Finish Category:
- Whites
- Color Finish Name:
- White Glass
- Depth:
- 2/5 in
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 9-9/20 in
- Material:
- Glass
- Number of Handles:
- No Handle
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in