Flush Plate in Polished Chrome
This product has been replaced by
Manufacturer Part #115.893.KY.1
Tango Flush Plate in Polished Chrome
Product Details
Product Details
- Designed to maintain appearance push after push
- Moving parts are accessible behind actuator flush plate
- With locking screws for tamper resistance
- Includes mounting frame, stop-and-go lever, actuator rod and 2 distance bolts
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tango
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Zinc
- WaterSense Labeled:
- No