This product requires certification to purchase.

3-1/2 in. Brass Trim Kit in Polished Chrome

You last purchased this on
 
Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in Polished Chrome

Brand image
You last purchased this on
 
Geberit

TurnControl™ 3-1/2 in. Brass Trim Kit in Polished Chrome

  • Fast #
  • Part #G151551211
  • Item #3611227
  • Manufacturer Part #151.551.21.1
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For all Geberit Turn Control™ BWO rough-in units (sold separately)
  • Not suitable with Push Control style Geberit drains
  • Durable all brass construction
  • Requires Certification

Specifications

Brand Model Compatibility:
D52
Collection:
TurnControl™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Trim Kit



Call for Pricing
Call for Pricing