Bath Waste and Overflow System Trim Kit, Molded Plastic White
TurnControl™ Bath Waste and Overflow System Trim Kit, Molded Plastic White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1637-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For all Geberit Turn Control™ BWO rough-in units (sold separately)
- Not suitable with Push Control style Geberit drains
- Durable, high-quality plastic
Specifications
- Collection:
- TurnControl™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Trim Kit