This product requires certification to purchase.

You last purchased this on
 
Geberit

TurnControl™

  • Fast #
  • Part #G151504001
  • Item #3611286
  • Manufacturer Part #151.504.00.1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Geberit

TurnControl™

  • Fast #
  • Part #G151504001
  • Item #3611286
  • Manufacturer Part #151.504.00.1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
  • Durable plastic piping
  • Fits most tubs 17 to 24 in deep
  • Includes rough-in piping and fittings and mounting hardware. Decorative trim sold separately.
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASME:
ASME A112.18.2
ASTM:
No
Brand Model Compatibility:
Geberit TurnControl™ Bath Drain
CSA Certified:
No
Cable Length (ft):
2.25 ft
Collection:
TurnControl™
Color Finish Category:
Whites
Color Finish Name:
White
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Flow Rate:
7 gpm
Handle Type:
Twist
IAPMO Listed:
No
ISO:
No
Installation Type:
Tub Mount
Material Type:
Polypropylene
Maximum Temperature:
140
Number of Handles:
Single Handle
Pressure - Maximum:
150 psi
Tub Depth:
24 in
WaterSense Labeled:
No
Width:
7 in