TurnControl™
Frequently Purchased Together
Product Details
Product Details
- Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
- No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
- Durable plastic piping
- Fits most tubs 17 to 24 in deep
- Includes rough-in piping and fittings and mounting hardware. Decorative trim sold separately
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Geberit TurnControl™
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 2.25 ft
- Collection:
- TurnControl™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 7 gpm
- Handle Type:
- Twist
- IAPMO Listed:
- No
- Installation Type:
- Tub Mount
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 150 psi
- Tub Depth:
- 24 in
- WaterSense Labeled:
- No
- Width:
- 7 in