12 x 12 in. Single Use Microfiber Wipes in White for Disinfectant Solution (Case of 24)
AdvanTex® 12 x 12 in. Single Use Microfiber Wipes in White for Disinfectant Solution (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- AdvanTex®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Microfiber
- Package Quantity:
- Case of 24
- Product Type:
- Wiper
- Width:
- 12 in