6-5/8 in. Stainless Steel and Plastic Holder for 8 to 32 oz. Mops
DynaMate® 6-5/8 in. Stainless Steel and Plastic Holder for 8 to 32 oz. Mops
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DynaMate® Plastic Holder Only
- Features stainless steel spring yoke
- Handles sold separately
- Permanently attached stainless steel spring yoke adjusts automatically to the headband size without the need for any manual readjustment
Specifications
- Collection:
- DynaMate®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-3/8 in
- Material:
- Stainless Steel, Plastic
- Width:
- 6-5/8 in