Diaphragm 1-1/4 - 1-1/2 in. EPDM Valve Repair Part
Diaphragm 1-1/4 - 1-1/2 in. EPDM Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Diaphragm
- Valve Size:
- 1-1/4 in - 1-1/2 in