This product requires certification to purchase.

Diaphragm 2-1/2 - 3 in. EPDM Valve Repair Part

You last purchased this on
 
Gemu Valve

Diaphragm 2-1/2 - 3 in. EPDM Valve Repair Part

  • Fast #
  • Part #G600080M13
  • Item #7572718
  • Manufacturer Part #600080-M-13
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gemu Valve

Diaphragm 2-1/2 - 3 in. EPDM Valve Repair Part

  • Fast #
  • Part #G600080M13
  • Item #7572718
  • Manufacturer Part #600080-M-13
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Rubber
Material Type:
EPDM
Product Type:
Diaphragm
Valve Size:
2-1/2 in - 3 in