This product requires certification to purchase.

Bibb Washer in Black

You last purchased this on
 
Gene Rich

Bibb Washer in Black

  • Fast #
  • Part #GW197A
  • Item #1807808
  • Manufacturer Part #W197A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gene Rich

Bibb Washer in Black

  • Fast #
  • Part #GW197A
  • Item #1807808
  • Manufacturer Part #W197A
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Bibb Washer
Size:
00;0;1/4 in Std;1/4 in L;3/8 in Std;3/8 in M;3/8 in L;1/2 in Std