Washer in Black
Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Washer
- Size:
- 00;0;1/4 in Std;1/4 in L;3/8 in Std;3/8 in M;3/8 in L;1/2 in Std