100 Amp 16-Circuit Generator Transfer Switch
100 Amp 16-Circuit Generator Transfer Switch
Package Quantity Info:
Each: 1 Pallet: 15-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All pre-wired switches are housed in a steel NEMA 1 enclosure, with electrostatically applied and baked powder paint
Specifications
- AMP:
- 100
- Brand Model Compatibility:
- Air Cooled Generators
- Depth:
- 6-3/10 in
- Energy Star Compliant:
- No
- Height:
- 26-2/5 in
- Material:
- Steel
- NEMA:
- NEMA 1R
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 24000 W
- Width:
- 12-3/5 in