This product requires certification to purchase.

2 in. Semi-trash Water Pump with Hose and Wheel

You last purchased this on
 
Generac Power Systems

2 in. Semi-trash Water Pump with Hose and Wheel

  • Fast #
  • Part #G6822
  • Item #7361646
  • Manufacturer Part #6822
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generac Power Systems

2 in. Semi-trash Water Pump with Hose and Wheel

  • Fast #
  • Part #G6822
  • Item #7361646
  • Manufacturer Part #6822
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy PRIME funnel design for quick and easy priming
  • Hose kit included - 12 ft suction hose, 25 ft of discharge hose strainers and connectors
  • Powerful Generac Pump - Can pump up to 158 gallons per minute
  • Color coded suction and discharge ports to ensure the correct hose connections
  • Durable design - Silicon Carbide Seal, Cast Iron Volute and Impeller
  • Low-oil shutdown automatically safe-guards engine from damage
  • Generac’s 208cc OHV engine with splash lubrication provides a long engine life
  • Requires Certification

Specifications

Capacity:
3 gal
Discharge:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
158 gpm
Height:
21-3/10 in
Impeller:
Cast Iron
Length:
23-1/10 in
Pump Body Material:
Aluminum
UL Listed:
No
Weight:
36.2 lb
Width:
23-1/10 in