This product requires certification to purchase.

3100 psi Pressure Washer

You last purchased this on
 
Generac Power Systems

3100 psi Pressure Washer

  • Fast #
  • Part #G6923
  • Item #7064667
  • Manufacturer Part #6923
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generac Power Systems

3100 psi Pressure Washer

  • Fast #
  • Part #G6923
  • Item #7064667
  • Manufacturer Part #6923
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 PT: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Generac OHV engine
  • Oversized never flat tires
  • The generac residential line of power washers are a great addition for cleaning equipment and smaller jobs around the facility
  • All engines are recoil start
  • Each machine includes an ergonomic spray gun with easy pull trigger and a comfortable molded grip for less fatigue during continuous use
  • Rear hose connection to the nozzle makes it even more user friendly
  • Four nozzles are included with every unit
  • All connections are threaded
  • The lance to the nozzle is a quick connect
  • Fuel capacity of 3.2 qts
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Black, Orange
Flow Rate:
2.4 gpm
Length:
20 in
Power Source:
Electric
Pressure - Maximum:
3100 psi
UL Listed:
No