This product requires certification to purchase.

5500W Portable Generator

This product has been replaced by

Generac Power Systems Black 67.8A Portable Generator
Generac Power Systems 6.5kW COsense® 49ST Portable Generator
Manufacturer Part #7680
You last purchased this on
 
Generac Power Systems

5500W Portable Generator

  • Fast #
  • Part #G5939
  • Item #4478178
  • Manufacturer Part #5939
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Generac Power Systems Black 67.8A Portable Generator
Generac Power Systems 6.5kW COsense® 49ST Portable Generator
Manufacturer Part #7680
Generac Power Systems

5500W Portable Generator

  • Fast #
  • Part #G5939
  • Item #4478178
  • Manufacturer Part #5939
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Generac OHV engine with splash lubrication provides a long engine life
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
  • Low-oil level shutdown automatically safeguards engine from damage
  • Hardened 1-1/4 in steel tube cradle for added durability and strength
  • Fold-down, locking handle for sturdy portability and compact storage
  • Hour meter tracks maintenance intervals
  • Heavy-duty, never flat wheels for reliable portability
  • Covered outlets provides added protection from the environment and rugged working conditions
  • Requires Certification

Specifications

AMP:
30
Application:
Commercial, Residential
Capacity:
7.2 gal
Color Finish Name:
Black, Orange
Height:
25 in
Ignition System:
Recoil
Length:
27-1/4 in
Portable:
Yes
Power Source:
Gas
RPM:
3600
UL Listed:
Yes
Volts:
120/240V
Watts:
5500 W
Weight:
171 lb
Width:
27 in