8000W Portable Generator
This product has been replaced by
Manufacturer Part #6826
8000W Portable Generator
Product Details
Product Details
Specifications
- AMP:
- 33
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 9 gal
- Height:
- 27-1/5 in
- Length:
- 34-3/5 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 8000 W
- Weight:
- 251 lb
- Width:
- 29 in