This product requires certification to purchase.

Aluminum 1 in. Clean Water Pump with Hose Kit

You last purchased this on
 
Generac Power Systems

Aluminum 1 in. Clean Water Pump with Hose Kit

  • Fast #
  • Part #G6917
  • Item #7361642
  • Manufacturer Part #6917
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Generac Power Systems

Aluminum 1 in. Clean Water Pump with Hose Kit

  • Fast #
  • Part #G6917
  • Item #7361642
  • Manufacturer Part #6917
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1.5 gal
Discharge:
1 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
30 gpm
Height:
13-1/2 in
Length:
13-9/10 in
Material:
Cast Iron
Maximum Feet of Head:
100
Maximum Immersible Depth:
26 ft
Pump Body Material:
Aluminum
Pump Stage:
4
UL Listed:
No
Weight:
16.5 lb
Width:
9-7/10 in