This product requires certification to purchase.

10000W Portable Generator

This product has been replaced by

Generac Power Systems Black 66.6A Battery Portable Generator
Generac Power Systems 8kW 50ST Electric Start Portable Generator
Manufacturer Part #7686
You last purchased this on
 
Generac Power Systems

GP Series 10000W Portable Generator

  • Fast #
  • Part #G6954
  • Item #7210477
  • Manufacturer Part #6954 DUP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Generac Power Systems Black 66.6A Battery Portable Generator
Generac Power Systems 8kW 50ST Electric Start Portable Generator
Manufacturer Part #7686
Generac Power Systems

GP Series 10000W Portable Generator

  • Fast #
  • Part #G6954
  • Item #7210477
  • Manufacturer Part #6954 DUP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Generac OHV engine with splash lubrication provides a long engine life
  • Single touch electric start, battery included, provides hassle-free start-up
  • Hour meter tracks maintenance intervals
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
  • Low-oil level shutdown automatically safeguards engine from damage
  • Covered outlets provides added protection from the environment and rugged working conditions
  • Hardened 1-1/4 in steel tube cradle for added durability and strength
  • Fold-down, locking handle for sturdy portability and compact storage
  • Heavy-duty, never flat wheels for reliable portability
  • Plug-in battery charger jack keeps battery charged and ready to go
  • Requires Certification

Documents


Specifications

AMP:
33.3, 66.6
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Capacity:
7.5 gal
Collection:
GP Series
Height:
25-3/4 in
Length:
28-4/5 in
Portable:
Yes
Power Source:
Battery
RPM:
3600
UL Listed:
No
Volts:
120/240V
Watts:
8000 W
Weight:
197 lb
Width:
27-1/4 in